Add More Items
View All Quick Selects
Below you can add an image for 'power supply' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Midwest Electric’S Temporary Power and Power Outlets Are A Means Of Providing Power Required By Various Construction Trades, Residential Sites, and Mobile Electrical Applications. Temporary Power and Power Outlets Offer One or More Receptacles, With or Without Overcurrent Protection, Disconnecting, Metering, and/or Pedestal Mounting Functions, In A Single Enclosure Of G-90 Zinc-Coated Steel. The Nema 3R Rainproof Enclosure Is Lockable and Engineered to Provide Maximum Protection Against Weather, Vandalis
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$89.43
Each
Metered-Ringless Power Panel, 20 A, 125 V, 25.4000 CM Overall Length, 19.8120 CM Overall Width, 78.7400 CM Overall Height, Surface Mount, 26 LB/Ea
$1,309.71
Unmetered Powerpanel, 4 Circuits, 20 A, 125 V, 17.2720 CM Overall Length, 10.1346 CM Overall Width, 24.1300 CM Overall Height, Surface Mount, 16 LB/Ea
$410.68
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three Pole, 50A, 25KA/480V, T-M (FXD-FXD) Tu, Standard Line and Load (PDG1X3T125)
$462.33
National Electric Code Requires Electrical Distribution Equipment to Be Rated As “Service Entrance”, Wherever Electrical Power Enters A Building or Other Structure. Service Entrance Products Are Typically Utilized On Single-Family Residences and Mobile Homes. Midwest Electric Offers A Broad Range Of Surface Mount and Pedestal Units, Factory Assembled and Wired. Pedestal Units Come Standard With Loop Feed Lugs to Reduce Installation Time and Labor Expense. Service Entrance Equipment Is Made Of Heavy, Ga
$318.50
$357.98
Eaton Pedestal Mount Metered, Pos 1: GND Fault, Pos 2: Non-GND Fault, Pos 3: Non-GND Fault, Top, Surface, Circuits: 4, Center: Nema 5-20R2GFI WR TR, Left: Nema 14-50R, Right: Nema 5-20R2GFI WR TR, Ringless
$737.56
Eaton Pedestal Mount Unmetered, Water and Tamper Resistant Left/Center Receptacle, Unmetered, 20A, 20A, None, Non-GF, Non-Ground Fault, None, Top, Surface, Circuits: 4, Nema 5-20R2GFI(3), Nema 5-20R2GFI(3), None, 3, 3, 0, 125V, 125V, None
$1,203.98
Eaton Pedestal Mount Unmetered, 20A, 20A, 20A, Non-Ground Fault, Non-Ground Fault, Ground Fault, Top, Surface, Circuits: 4, Nema 5-20R2GFI WRTR, Nema 5-20R2GFI WRTR, Nema 6-20R2 WR, 3, 3, 3, 125V, 125V, 250V
$706.03
Eaton Power Supply, 480W, Single-Phase, 100-240V Input Voltage, 24 VDC ± 2% Output Voltage, 5.7A Input Current, 20A Output Current, 47-63 HZ, 85-264V, 120-375 VDC, Aluminum Enclosure, Heavy-Duty Screw Terminals
Total Availability: Out of Stock
$500.73
Door Handle Mechanism, 12.5 X 6.5 X 7 In, 6 LB
$152.87
Eaton Breaker, Handle Locks, Padlockable, QL, Single-Pole
$10.38
Circuit Breaker, 200 A, 7 In Overall Height, 25 In Overall Length, 23.5 In Overall Width, 8 Circuits, 1 Phase, #6 Awg to 350 Kcmil Kcmil Wire Size, 120/240 V Ac, CSR Breaker, Aluminum Bus Material, 4 Jaws, 1 Sockets, 44 LB
$1,283.84
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 75 Va, 3.504 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 3.5 LB
Nacogdoches Availability: In Stock
$77.62
Ringless, 1 Phase, Underground Service, Lever Bypass Switch, THQD22200WL Circuit Breaker, 400 A, 120/240 V, #1 Awg to 300 Kcmil Wire Size, Zinc Coated, 30-3/8 In Overall Length, 6-1/8 In Overall Width, 33 In Overall Height, Surface Mount, Galvanized Steel
$1,504.00
Eaton Pedestal Mount Metered, Top, Surface, Circuits: 4, Weather-Resist and Tamper Resist Center and Left Receptacle, Weather Resist Right Receptacle, Center: Nema 5-20R2GFI WR TR, Left: Nema 5-20R2GFI WR TR, Right: Nema 6-20R2 WR, Ringless
$1,711.23
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 30A, 35KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X3T100)
$507.54
Eaton Type Mte, Industrial Control Transformer, PV: 240V X 480V, SV: 24V, 55°C, 100 Va
$263.88
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 20A, 35KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X3T100)
$655.90
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 50A, 65KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X3T100)
$863.89
20
Popularity
Default